
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2346-537
Zoro #
G610366746
UPC #
889292528146
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Light Gray, Charcoal, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
8.8 lb
Has Fringe
No
Sub Style
Glam
Backing
Outdoor Latex
Construction
Machine Woven
Primary Color
Light Silver
Machine Washable
No
Printed Design
No
High/Low Texture
No
Outdoor Safe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
This Ravello area rug is the perfect addition to your modern home decor. The machine-woven construction of sisal and polypropylene fibers creates a durable, high-traffic rug that is safe for outdoor use. The no pile design means you won't have to worry about wear or fraying, ensuring your rug looks great for years to come. Made in Turkey, this area rug will be sure to make a statement in any room of your home. For best results, we recommend using a non-slip rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.