
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2348-679
Zoro #
G010366339
UPC #
889292528252
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Denim, Dark Blue, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
14.21 lb
High/Low Texture
No
Sub Style
Glam
Printed Design
No
Machine Washable
No
Backing
Outdoor Latex
Primary Color
Grey
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
Yes
Description
This modern Ravello area rug is the perfect addition to any outdoor space. Made of durable polypropylene, it is safe for outdoor use and will withstand high traffic. Machine woven in Turkey, this no-pile rug is easy to clean and maintain. This stylish area rug brings a modern touch to your patio or deck - perfect for entertaining guests or just relaxing outdoors. To ensure maximum comfort, we recommend using a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.