
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2351-537
Zoro #
G410367516
UPC #
889292528399
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Ivory, Light Beige, Denim, Dark Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
8.8 lb
Features
Outdoor Safe
Includes
Care Label
Machine Washable
No
Primary Color
Light Grey
Sub Style
Glam
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Backing
Outdoor Latex
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
Yes
Description
This Ravello area rug is perfect for any modern home or outdoor space. The machine woven construction is made of durable Polypropylene and designed to stand up to high-traffic areas. This no pile, low maintenance design is easy to clean and outdoor safe making it ideal for both indoor and outdoor living spaces. Made in Turkey with quality materials, this area rug offers a stylish look while providing long lasting performance. With its contemporary design, this rug adds a unique touch to any room in the house and can be used with a rug pad not included for added comfort and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.