
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2352-537
Zoro #
G310367715
UPC #
889292528443
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Ivory, Light Beige, Light Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
8.8 lb
Includes
Care Label
Sub Style
Glam
Has Fringe
No
Backing
Outdoor Latex
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
Yes
Durable/Performance Rated
No
Primary Color
Pearl
High Traffic Compatible
Yes
Printed Design
No
Description
Bring a touch of glamour to your home with the Ravello Area Rug. This modern take on a classic style is perfect for adding a bit of opulence to any room. Featuring an elegant geometric pattern and made from durable polypropylene, this area rug is sure to make an impact in any space. The machine-woven construction ensures that it can withstand high traffic areas while the lack of pile makes it easy to clean and maintain, making it ideal for busy households. It is also outdoor safe, so you can enjoy its beauty outdoors as well as indoors. For best results, pair with a rug pad sold separately and hose off regularly for easy care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.