
Ravello RVL-2354 Outdoor Safe Area Rug (Discontinued)
- Mfr # RVL2354-71010
- Zoro # G210367501
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2354-71010
Zoro #
G210367501
UPC #
889292528566
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Ivory, Light Beige, Denim, Dark Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
18.91 lb
Includes
Care Label
Features
Outdoor Safe
Has Fringe
No
Outdoor Safe
Yes
High/Low Texture
No
Primary Color
Light Silver
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Glam
Backing
Outdoor Latex
Description
This Ravello area rug is the perfect way to add modern style to any room. The polypropylene material is suitable for high traffic areas and can even be used outdoors - making it a versatile and durable choice for any home. With its machine woven construction, this area rug was crafted with care in Turkey, ensuring the highest quality product. To keep your floor safe from scratches and scuffs, we recommend using a rug pad along with this beautiful addition to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.