
Ravello RVL-2357 Outdoor Safe Area Rug (Discontinued)
- Mfr # RVL2357-71010
- Zoro # G110368271
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2357-71010
Zoro #
G110368271
UPC #
889292528719
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Ivory, Light Beige, Light Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
18.91 lb
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Light Grey
Outdoor Safe
Yes
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Backing
Outdoor Latex
Construction
Machine Woven
Printed Design
No
Sub Style
Minimalist
Description
Introducing the Ravello area rug, an artful blend of minimalist modern style and lasting performance. Crafted in Turkey with polypropylene, this machine-woven rug is designed to stand up to heavy foot traffic and outdoor elements alike. Perfect for those seeking a low-pile option without compromising on visual appeal, the Ravello features an intricate pattern that adds dimension and texture to any space. Plus, its durable construction makes it easy to clean; simply hose off when needed! To ensure it stands the test of time, we recommend pairing with a rug pad not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.