
Ravello RVL-2358 Outdoor Safe Area Rug (Discontinued)
- Mfr # RVL2358-71010
- Zoro # G710368183
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2358-71010
Zoro #
G710368183
UPC #
889292528764
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Ivory, Light Beige, Grass Green, Medium Green
Style
Coastal
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
18.91 lb
Primary Color
Pearl
Sub Style
Tropical
High/Low Texture
No
Backing
Outdoor Latex
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Has Fringe
No
Description
Our Ravello area rug is the perfect way to bring a tropical coastal vibe to any room. Made of Polypropylene, this machine woven rug is designed for high traffic areas and is suitable for outdoor use. The no pile construction makes it an easy-to-clean option, ideal for busy households. Care instructions are simple: just hose it off! To ensure maximum comfort, we recommend pairing with a rug pad. Bring the beach to your home today with our beautiful Ravello area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.