
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2359-537
Zoro #
G310368316
UPC #
889292528795
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Grass Green, Medium Green, Ivory, Light Beige
Style
Coastal
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
8.8 lb
Includes
Care Label
Primary Color
Light Grey
Sub Style
Tropical
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
Yes
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Has Fringe
No
Backing
Outdoor Latex
Description
Make a statement with the Ravello Area Rug! This bold and vibrant Tropical Coastal style area rug is perfect for making a splash in any room. Its polypropylene construction is made to last and designed to withstand high traffic areas. Outdoor safe and easy to care for, simply hose it off when necessary. Plus, it features no pile so it's ideal for those with allergies. For added stability, we recommend pairing it with a rug pad. This stunning piece is sure to liven up your space in an instant!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.