
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2360-537
Zoro #
G110367960
UPC #
889292528849
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Denim, Dark Blue, Ivory, Light Beige
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
8.8 lb
Features
Outdoor Safe
Includes
Care Label
Outdoor Safe
Yes
Machine Washable
No
Primary Color
Pewter
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Backing
Outdoor Latex
Sub Style
Farmhouse
Printed Design
No
Has Fringe
No
Description
Introducing the Ravello Area Rug, an exceptional piece that seamlessly combines farmhouse cottage style with modern functionality. Manufactured in Turkey, this rug is machine woven from sturdy polypropylene, ensuring it can withstand high traffic areas and even outdoor conditions. Despite having no pile, it offers a smooth texture underfoot while showcasing its intricate design. To maintain its longevity and vibrant pattern, simple care is all that's needed ? just a quick rinse with a hose will do the trick. To enhance your comfort and protect your floors, we recommend using this rug with a pad underneath. Add the Ravello area rug to your space for an instant touch of charm and practicality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.