
Ravello RVL-2364 Outdoor Safe Area Rug (Discontinued)
- Mfr # RVL2364-71010
- Zoro # G910347131
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2364-71010
Zoro #
G910347131
UPC #
889292529068
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Light Gray, Charcoal, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
18.91 lb
Includes
Care Label
Outdoor Safe
Yes
High Traffic Compatible
Yes
Backing
Outdoor Latex
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Primary Color
Light Grey
Sub Style
Scandinavian
Construction
Machine Woven
Description
Introducing the Ravello Area Rug, a perfect embodiment of Scandinavian Modern style. Made in Turkey with machine woven construction, this polypropylene rug offers an unparalleled level of durability, making it an ideal choice for high traffic areas. The no pile feature adds to its sleek modern appeal while ensuring easy cleaning and maintenance. Safe for outdoor use as well, this rug is versatile enough to enhance any living space, indoors or out. To prolong its life and ensure maximum comfort, it's recommended for use with a rug pad. When it comes to care instructions, they're as simple as hosing off with water and hanging it to dry. With the Ravello Area Rug, convenience and style go hand in hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.