
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2365-679
Zoro #
G910348251
UPC #
889292529105
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Light Gray, Black, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
14.21 lb
Features
Outdoor Safe
Backing
Outdoor Latex
Machine Washable
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Primary Color
Grey
Printed Design
No
Construction
Machine Woven
Sub Style
Scandinavian
Outdoor Safe
Yes
Durable/Performance Rated
No
Description
Introducing the Ravello Area Rug, a perfect embodiment of Scandinavian Modern style. Made in Turkey with machine woven construction, this polypropylene rug offers an unparalleled level of durability, making it an ideal choice for high traffic areas. The no pile feature adds to its sleek modern appeal while ensuring easy cleaning and maintenance. Safe for outdoor use as well, this rug is versatile enough to enhance any living space, indoors or out. To prolong its life and ensure maximum comfort, it's recommended for use with a rug pad. When it comes to care instructions, they're as simple as hosing off with water and hanging it to dry. With the Ravello Area Rug, convenience and style go hand in hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.