
Ravello RVL-2368 Outdoor Safe Area Rug (Discontinued)
- Mfr # RVL2368-71010
- Zoro # G510348040
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2368-71010
Zoro #
G510348040
UPC #
889292529266
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Ivory, Light Beige, Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
18.91 lb
Includes
Care Label
Printed Design
No
Primary Color
Light Grey
Construction
Machine Woven
Sub Style
Scandinavian
Outdoor Safe
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
Outdoor Latex
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Description
Introducing the Ravello Area Rug, the perfect addition to any Scandinavian Modern home. This stunning rug is crafted in Turkey from high-quality polypropylene and features a no pile construction making it an ideal choice for busy households or areas with high foot traffic. The Ravello is also outdoor safe and we recommend using it with a rug pad for extra cushioning and stability. Cleaning this area rug is easy - just use a hose! Transform your living space today with the Ravello Area Rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.