
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2369-23
Zoro #
G210348036
UPC #
889292529280
Country of Origin
Türkiye
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.39 in
Details
Color
Denim, Dark Blue, Ivory, Light Beige
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
1.39 lb
Features
Outdoor Safe
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Pewter
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
Yes
Printed Design
No
Backing
Outdoor Latex
Sub Style
Farmhouse
Description
Introduce a touch of rustic charm to your home with this Ravello area rug. Crafted from a blend of sisal and polypropylene, this low pile rug is designed for high traffic areas and is also suitable for outdoor use. Machine-woven in Turkey, this stylish piece is ideal for adding texture to any room's decor and requires the use of a rug pad not included to ensure it stays in place. Enjoy the classic cottage style of this Ravello area rug year round!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.