
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2372-537
Zoro #
G310348905
UPC #
889292529440
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Denim, Dark Blue, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
8.8 lb
Includes
Care Label
Features
Outdoor Safe
Has Fringe
No
High/Low Texture
No
Printed Design
No
Primary Color
Pewter
Construction
Machine Woven
Outdoor Safe
Yes
Backing
Outdoor Latex
Sub Style
Scandinavian
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Description
Introducing the Ravello area rug, a contemporary piece of art that will take your home to the next level. The Scandinavian Modern style of this machine-woven polypropylene rug is perfect for adding an extra touch of class and sophistication to any room. Its no-pile construction makes it ideal for high traffic areas, while its outdoor safe feature allows you to enjoy the beauty of this rug in any space - indoors or outdoors. Care is simple too - just hose it off! For added comfort and safety, we recommend using a rug pad with the Ravello area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.