
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2374-23
Zoro #
G910348992
UPC #
889292529532
Country of Origin
Türkiye
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.39 in
Details
Color
Light Gray, Black, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
1.39 lb
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Backing
Outdoor Latex
Primary Color
Grey
Durable/Performance Rated
No
Sub Style
Scandinavian
Printed Design
No
Machine Washable
No
Description
This Ravello area rug is the perfect addition to any modern living space. The Polypropylene material is perfect for high traffic areas, and its outdoor safe design makes it suitable for outdoor use as well. With a no pile construction, this machine woven rug from Turkey is easy to maintain and clean. To ensure your flooring's longevity, we recommend pairing this rug with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.