
Ravello RVL-2377 Outdoor Safe Area Rug (Discontinued)
- Mfr # RVL2377-71010
- Zoro # G310349926
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2377-71010
Zoro #
G310349926
UPC #
889292529716
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Light Gray, Black, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
18.91 lb
Includes
Care Label
Features
Outdoor Safe
Outdoor Safe
Yes
Durable/Performance Rated
No
Backing
Outdoor Latex
Primary Color
Grey
High/Low Texture
No
Printed Design
No
Construction
Machine Woven
Has Fringe
No
Sub Style
Minimalist
Machine Washable
No
High Traffic Compatible
Yes
Description
This Ravello area rug is the perfect addition to your modern home. Featuring a stylish, contemporary design, this machine-woven polypropylene rug is suitable for both indoor and outdoor use. Its no-pile construction makes it an ideal choice for high traffic areas, as it won?t easily show wear and tear. Plus, its outdoor safe features make it perfect for patios or other outdoor settings. Made in Turkey with superior craftsmanship and quality, this stylish area rug will keep your space looking fresh and inviting for years to come. For maximum longevity and comfort, we recommend using with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.