
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2379-537
Zoro #
G610350165
UPC #
889292529792
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Denim, Dark Blue, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
8.8 lb
Features
Outdoor Safe
Includes
Care Label
Outdoor Safe
Yes
Backing
Outdoor Latex
Printed Design
No
Sub Style
Minimalist
Primary Color
Light Grey
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Description
Step into the modern era with our Ravello Collection area rug. Perfectly suited for high-traffic areas, this Turkish-made, machine-woven piece exhibits a minimalist design that pairs perfectly with any contemporary decor. Its polypropylene construction ensures durability while also making it safe for outdoor use, giving you the flexibility to add a touch of style both inside and outside your home. The rug is easy to clean; just hose it down as per the care instructions. To enhance its performance and longevity, we recommend using it with a rug pad. This isn't just an area rug - it's a statement in style and practicality!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.