
Ravello RVL-2379 Outdoor Safe Area Rug (Discontinued)
- Mfr # RVL2379-71010
- Zoro # G910350162
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2379-71010
Zoro #
G910350162
UPC #
889292529815
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Denim, Dark Blue, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
18.91 lb
Features
Outdoor Safe
Includes
Care Label
Machine Washable
No
Construction
Machine Woven
Sub Style
Minimalist
High/Low Texture
No
Backing
Outdoor Latex
Has Fringe
No
Outdoor Safe
Yes
Printed Design
No
Primary Color
Light Grey
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
Step into the modern era with our Ravello Collection area rug. Perfectly suited for high-traffic areas, this Turkish-made, machine-woven piece exhibits a minimalist design that pairs perfectly with any contemporary decor. Its polypropylene construction ensures durability while also making it safe for outdoor use, giving you the flexibility to add a touch of style both inside and outside your home. The rug is easy to clean; just hose it down as per the care instructions. To enhance its performance and longevity, we recommend using it with a rug pad. This isn't just an area rug - it's a statement in style and practicality!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.