
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2382-537
Zoro #
G510349849
UPC #
889292529945
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Denim, Dark Blue, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
8.8 lb
Includes
Care Label
High/Low Texture
No
Outdoor Safe
Yes
Has Fringe
No
Machine Washable
No
Primary Color
Silver
Backing
Outdoor Latex
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Minimalist
Durable/Performance Rated
No
Printed Design
No
Description
Transform your outdoor space with this modern Ravello area rug. The weather-resistant Polypropylene material ensures that the rug will stand up to heavy foot traffic and outdoor elements. Enjoy the strength of a machine woven construction, made in Turkey for superior quality. The no-pile design gives a flat look that is easy to clean and maintain. For extra stability, we recommend using an approved rug pad not included. Create a bold statement with this high-traffic area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.