
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2384-537
Zoro #
G610350868
UPC #
889292530040
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Light Gray, Black, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
8.8 lb
Features
Outdoor Safe
Includes
Care Label
Has Fringe
No
Machine Washable
No
Backing
Outdoor Latex
Sub Style
Minimalist
Primary Color
Nickel
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Description
The Ravello area rug is the perfect way to add a modern minimalist touch to any living space. Machine woven from polypropylene, this durable rug is designed for high traffic areas and can even be used outdoors. Its no-pile construction makes it easy to clean - simply hose it off when necessary! For extra cushion and protection, we recommend using a rug pad underneath. With its chic and timeless look, the Ravello will bring style and comfort to your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.