
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2385-23
Zoro #
G110350801
UPC #
889292530088
Country of Origin
Türkiye
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.39 in
Details
Color
Denim, Dark Blue, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
1.39 lb
Includes
Care Label
Backing
Outdoor Latex
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
Yes
Has Fringe
No
Primary Color
Pewter
Sub Style
Minimalist
Durable/Performance Rated
No
Printed Design
No
Description
This Ravello area rug is the perfect addition to any modern-style home. Constructed of durable polypropylene, this no pile rug is designed for high traffic and can even be used outdoors. Machine woven in Turkey, this rug's construction ensures a long life and lasting beauty. For an even better experience, we recommend using with a rug pad not included. Get your Ravello area rug today for an updated look you will love!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.