
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2387-679
Zoro #
G410351263
UPC #
889292530200
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Light Gray, Black, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
14.21 lb
Includes
Care Label
Features
Outdoor Safe
Sub Style
Minimalist
Has Fringe
No
Backing
Outdoor Latex
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Primary Color
Nickel
Outdoor Safe
Yes
High Traffic Compatible
Yes
Printed Design
No
Description
This Ravello area rug is the perfect addition to any modern-style home. Constructed of durable polypropylene, this no pile rug is designed for high traffic and can even be used outdoors. Machine woven in Turkey, this rug's construction ensures a long life and lasting beauty. For an even better experience, we recommend using with a rug pad not included. Get your Ravello area rug today for an updated look you will love!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.