
Ravello RVL-2387 Outdoor Safe Area Rug (Discontinued)
- Mfr # RVL2387-71010
- Zoro # G710351246
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2387-71010
Zoro #
G710351246
UPC #
889292530217
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Light Gray, Black, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
18.91 lb
Features
Outdoor Safe
Sub Style
Minimalist
Backing
Outdoor Latex
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Nickel
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Outdoor Safe
Yes
Description
This Ravello area rug is the perfect addition to any modern-style home. Constructed of durable polypropylene, this no pile rug is designed for high traffic and can even be used outdoors. Machine woven in Turkey, this rug's construction ensures a long life and lasting beauty. For an even better experience, we recommend using with a rug pad not included. Get your Ravello area rug today for an updated look you will love!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.