
Ravello RVL-2388 Outdoor Safe Area Rug (Discontinued)
- Mfr # RVL2388-71010
- Zoro # G810352181
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2388-71010
Zoro #
G810352181
UPC #
889292530262
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Light Gray, Charcoal, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
18.91 lb
Printed Design
No
Sub Style
Minimalist
Has Fringe
No
Backing
Outdoor Latex
Outdoor Safe
Yes
Primary Color
Light Silver
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Description
The Ravello area rug is the perfect addition to any modern minimalist space. This unique machine-woven piece is made of durable polypropylene and designed to withstand high traffic, making it ideal for any room. It's even outdoor safe, so you can enjoy its beauty both inside and out! With no pile, this rug will keep its shape and look great for years to come. Plus, we recommend using it with a rug pad for extra comfort underfoot. Cleaning is easy too ? just hose it off when necessary. Add a touch of style to your home with the Ravello area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.