
Ravello RVL-2389 Outdoor Safe Area Rug (Discontinued)
- Mfr # RVL2389-71010
- Zoro # G810352211
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2389-71010
Zoro #
G810352211
UPC #
889292530316
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Denim, Dark Blue, Ivory, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
18.91 lb
Backing
Outdoor Latex
Primary Color
Silver
Printed Design
No
Outdoor Safe
Yes
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Sub Style
Minimalist
Description
The Ravello area rug is the perfect addition to any modern space. This minimalist, machine-woven piece of art is made with polypropylene and proudly crafted in Turkey. No pile means it is suitable for high traffic areas and outdoor safe. The perfect way to protect your floor while adding a unique style to your home! To ensure the longevity of this piece, we recommend pairing it with a rug pad for extra cushion and protection. Cleaning is easy - just give it a hose off when needed! This rug will be sure to make a statement in any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.