
Redondo Beach RDD-2301 Outdoor Safe Area Rug (Discontinued)
- Mfr # RDD2301-912
- Zoro # G210359322
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDD2301-912
Zoro #
G210359322
UPC #
889292265850
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft
Pile Height
0.1 in
Length (In.)
143.7 in
Width (In.)
108.27 in
Thickness
0.12 in
Details
Color
Ivory, Light Gray, Burgandy, Dusty Coral, Dark Blue, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
21.61 lb
Features
Outdoor Safe
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Outdoor Safe
Yes
High/Low Texture
No
Primary Color
Warm Grey
Machine Washable
No
Construction
Machine Woven
Backing
Outdoor Latex
Description
The Redondo Beach area rug is the perfect addition to your home. It features an updated traditional style, and is machine woven from polypropylene for a durable, long-lasting design that's sure to last. The low pile construction makes this rug ideal for high traffic areas and it can even be used outdoors! To keep your rug looking its best for years to come, spot clean with mild detergent and use a rug pad for extra cushioning. With its timeless design and modern colors, the Redondo Beach area rug will bring effortless elegance to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.