
Redondo Beach RDD-2310 Outdoor Safe Area Rug (Discontinued)
- Mfr # RDD2310-912
- Zoro # G110359422
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RDD2310-912
Zoro #
G110359422
UPC #
889292266215
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft
Pile Height
0.1 in
Length (In.)
143.7 in
Width (In.)
108.27 in
Thickness
0.12 in
Details
Color
Ivory, Aqua, Dark Blue, Light Gray, Gray, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
21.61 lb
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Machine Washable
No
Primary Color
Light Silver
Backing
Outdoor Latex
High/Low Texture
No
Outdoor Safe
Yes
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Description
This Redondo Beach area rug is the perfect addition to your home. With its traditional style, this rug will bring a touch of elegance to any room in your house. Made from high-quality polypropylene, this machine-woven rug is designed for high traffic areas and outdoor use. Crafted with care in Turkey, it can withstand the wear and tear of everyday life. For added protection against slipping, we recommend pairing it with a rug pad not included. To keep it looking like new for years to come, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.