Redondo Beach RDD-2313 Outdoor Safe Area Rug

  • Mfr # RDD2313-679

  • Zoro # G910360666


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Ivory, Light Gray, Rust, Dusty Coral
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDD2313-679
Zoro #
G910360666
UPC #
889292266314
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.1 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.12 in

Details

Color
Ivory, Light Gray, Rust, Dusty Coral
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
11.84 lb
Includes
Care Label
Features
Outdoor Safe
Construction
Machine Woven
Outdoor Safe
Yes
Sub Style
Updated Traditional
Machine Washable
No
Has Fringe
No
Backing
Outdoor Latex
Printed Design
No
Primary Color
Light Silver
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes

Description

This Redondo Beach area rug is a traditional style machine-woven construction made of polypropylene. It's designed for high traffic areas and outdoor use, making it ideal for homes with children or pets. This low pile rug has been expertly crafted in Turkey and is sure to be a lasting addition to any home. For best results, we recommend using a rug pad underneath to help extend the life of your rug. Professional cleaning only is recommended for care and maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.