
Redondo Beach RDD-2325 Outdoor Safe Area Rug (Discontinued)
- Mfr # RDD2325-679
- Zoro # G010361747
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDD2325-679
Zoro #
G010361747
UPC #
889292266796
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.1 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.12 in
Details
Color
Light Gray, Ivory, Aqua, Rust, Dark Blue, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
11.84 lb
Features
Outdoor Safe
Includes
Care Label
Durable/Performance Rated
No
Sub Style
Updated Traditional
Outdoor Safe
Yes
Primary Color
Ash
High/Low Texture
No
Printed Design
No
Construction
Machine Woven
Machine Washable
No
Backing
Outdoor Latex
Has Fringe
No
High Traffic Compatible
Yes
Description
Elevate your space with the Redondo Beach area rug, perfect for high traffic areas. This updated traditional rug boasts a stunning design, meticulously machine woven in Turkey from durable polypropylene. It features a low pile, ensuring it can withstand the demands of daily use while maintaining its timeless appeal. Moreover, it's outdoor safe, allowing you to extend your stylish decor to your patio or deck. To enhance its longevity and prevent slippage, we recommend using this rug with a pad underneath. Should any spills occur, simply spot clean with mild detergent to keep it looking as good as new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.