
Redondo Beach RDD-2326 Outdoor Safe Area Rug (Discontinued)
- Mfr # RDD2326-537
- Zoro # G610361635
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDD2326-537
Zoro #
G610361635
UPC #
889292266826
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.1 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.12 in
Details
Color
Light Gray, Ivory, Aqua, Rust, Dusty Coral, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
7.34 lb
Includes
Care Label
Construction
Machine Woven
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Backing
Outdoor Latex
High Traffic Compatible
Yes
Outdoor Safe
Yes
Printed Design
No
Primary Color
Sterling Grey
Sub Style
Updated Traditional
Durable/Performance Rated
No
Description
Elevate your space with the Redondo Beach area rug, perfect for high traffic areas. This updated traditional rug boasts a stunning design, meticulously machine woven in Turkey from durable polypropylene. It features a low pile, ensuring it can withstand the demands of daily use while maintaining its timeless appeal. Moreover, it's outdoor safe, allowing you to extend your stylish decor to your patio or deck. To enhance its longevity and prevent slippage, we recommend using this rug with a pad underneath. Should any spills occur, simply spot clean with mild detergent to keep it looking as good as new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.