
Redondo Beach RDD-2329 Outdoor Safe Area Rug (Discontinued)
- Mfr # RDD2329-912
- Zoro # G410362504
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RDD2329-912
Zoro #
G410362504
UPC #
889292266970
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft
Pile Height
0.1 in
Length (In.)
143.7 in
Width (In.)
108.27 in
Thickness
0.12 in
Details
Color
Light Gray, Dusty Coral, Ivory, Charcoal, Rust, Dark Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
21.61 lb
Features
Outdoor Safe
Includes
Care Label
Construction
Machine Woven
Backing
Outdoor Latex
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Minimalist
Primary Color
Ash
Description
This Redondo Beach area rug is the perfect addition to your modern minimalist home. The low pile construction and polypropylene material make it an ideal choice for a high traffic area of your home, while its machine woven construction gives it a luxurious and elegant look. This rug is also outdoor safe, so you can take the style of your interior spaces outside! With easy spot cleaning instructions and a recommended use with rug pad, this rug will give you years of comfort and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.