Redondo Beach RDD-2330 Outdoor Safe Area Rug

  • Mfr # RDD2330-679

  • Zoro # G210362537


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Light Gray, Dusty Coral, Charcoal, Ivory, Rust, Dark Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDD2330-679
Zoro #
G210362537
UPC #
889292266994
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.1 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.12 in

Details

Color
Light Gray, Dusty Coral, Charcoal, Ivory, Rust, Dark Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
11.84 lb
Primary Color
Ash
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Sub Style
Minimalist
Printed Design
No
Has Fringe
No
Outdoor Safe
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Backing
Outdoor Latex

Description

This modern Redondo Beach area rug is the perfect way to update your outdoor living space! Constructed of durable Polypropylene and machine-woven in Turkey, this low pile rug is designed to withstand high traffic and all weather conditions. It is also safe for outdoor use and can be easily cleaned with professional rug cleaning. For a complete look, we recommend using this stylish area rug with a non-slip rug pad sold separately. Upgrade your patio or deck with the Redondo Beach area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.