Regen RGE-2301 Machine Washable Area Rug

  • Mfr # RGE2301-7696

  • Zoro # G010360399


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 5 in x 9 ft 5 in
Color
Dark Blue, White, Sky Blue, Purple, Yellow, Orange
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RGE2301-7696
Zoro #
G010360399
UPC #
889292292436
Country of Origin
China

Dimensions

Size
7 ft 5 in x 9 ft 5 in
Pile Height
0 in
Length (In.)
113.39 in
Width (In.)
89.37 in
Thickness
0.16 in

Details

Color
Dark Blue, White, Sky Blue, Purple, Yellow, Orange
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
15.48 lb
Features
Machine Washable
Sub Style
Updated Traditional
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
Yes
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Primary Color
Light Silver
Backing
Canvas
Machine Washable
Yes

Description

Introducing the Regen area rug: a modern take on traditional style. This machine-woven rug is crafted of durable polyester and designed to stand up to high traffic areas in your home. Its no pile construction ensures an easy-care surface that will look great for years to come. Plus, it's safe to machine wash cold on delicate cycle for easy maintenance. For best results, pair with a rug pad sold separately for added comfort and stability. Add a unique touch of updated traditional style to any space with the Regen area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.