Regen RGE-2303 Machine Washable Area Rug

  • Mfr # RGE2303-7696

  • Zoro # G610361659


product price:  $520.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 5 in x 9 ft 5 in
Color
Sky Blue, Dark Blue, Light Beige, White, Charcoal, Rust
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGE2303-7696
Zoro #
G610361659
UPC #
889292292535
Country of Origin
China

Dimensions

Size
7 ft 5 in x 9 ft 5 in
Pile Height
0 in
Length (In.)
113.39 in
Width (In.)
89.37 in
Thickness
0.16 in

Details

Color
Sky Blue, Dark Blue, Light Beige, White, Charcoal, Rust
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
15.48 lb
Features
Machine Washable
Includes
Care Label
Construction
Machine Woven
Has Fringe
No
Printed Design
Yes
Backing
Canvas
Primary Color
Metallic - Silver
Machine Washable
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Durable/Performance Rated
No
Outdoor Safe
No

Description

This Regen area rug is the perfect choice for any modern-style space. With its machine-woven construction and polyester material, this no-pile rug is designed to withstand high traffic areas. For best results, use a rug pad sold separately. Easy to clean and maintain - just do not bleach. Bring a touch of modern style into your home today with this beautiful Regen area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.