
Regen RGE-2304 Machine Washable Area Rug (Discontinued)
- Mfr # RGE2304-35
- Zoro # G510361568
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGE2304-35
Zoro #
G510361568
UPC #
889292292559
Country of Origin
China
Dimensions
Size
3 ft x 5 ft
Pile Height
0 in
Length (In.)
59.84 in
Width (In.)
35.83 in
Thickness
0.16 in
Details
Color
Cream, Sky Blue, Wheat, Mustard
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
3.28 lb
Features
Machine Washable
Has Fringe
No
Construction
Machine Woven
Backing
Canvas
Printed Design
Yes
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
Yes
Primary Color
Light Grey
High/Low Texture
No
Description
Elevate your home decor with this Regen area rug. This traditional-style floor covering is machine woven from high quality polyester, making it durable enough for even the highest traffic areas of your home. The no pile construction ensures easy maintenance and cleaning, as it does not require any special care or attention. For optimal performance, we recommend pairing this area rug with a rug pad to ensure that it stays in place and remains comfortable underfoot. To keep it looking its best, we suggest avoiding bleach when cleaning the Regen area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.