Regen RGE-2304 Machine Washable Area Rug

  • Mfr # RGE2304-7696

  • Zoro # G210361721


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 5 in x 9 ft 5 in
Color
Cream, Sky Blue, Wheat, Mustard
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGE2304-7696
Zoro #
G210361721
UPC #
889292292580
Country of Origin
China

Dimensions

Size
7 ft 5 in x 9 ft 5 in
Pile Height
0 in
Length (In.)
113.39 in
Width (In.)
89.37 in
Thickness
0.16 in

Details

Color
Cream, Sky Blue, Wheat, Mustard
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
15.48 lb
Features
Machine Washable
Includes
Care Label
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Light Grey
Sub Style
Updated Traditional
Printed Design
Yes
Backing
Canvas
Machine Washable
Yes

Description

Elevate your home decor with this Regen area rug. This traditional-style floor covering is machine woven from high quality polyester, making it durable enough for even the highest traffic areas of your home. The no pile construction ensures easy maintenance and cleaning, as it does not require any special care or attention. For optimal performance, we recommend pairing this area rug with a rug pad to ensure that it stays in place and remains comfortable underfoot. To keep it looking its best, we suggest avoiding bleach when cleaning the Regen area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.