
Regen RGE-2309 Machine Washable Area Rug
Mfr # RGE2309-7696
Zoro # G010362393
product price:Â $584.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Mustard, Rust, Beige, Medium Brown
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RGE2309-7696
Zoro #
G010362393
UPC #
889292312400
Country of Origin
China
Dimensions
Size
7 ft 5 in x 9 ft 5 in
Pile Height
0 in
Length (In.)
113.39 in
Width (In.)
89.37 in
Thickness
0.16 in
Details
Color
Ivory, Mustard, Rust, Beige, Medium Brown
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
15.48 lb
Includes
Care Label
Features
Machine Washable
Backing
Canvas
Sub Style
Updated Traditional
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Printed Design
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
Yes
High/Low Texture
No
Description
The Regen Area Rug is the perfect choice for any updated traditional decor. With its no pile construction and machine woven design, this rug is perfect for high traffic areas in your home. The polyester material provides a durable and long-lasting floor covering that will last for years to come. Plus, it's easy to care for - just machine wash cold on delicate cycle and line dry! For best results, use with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.