
Regen RGE-2310 Machine Washable Area Rug (Discontinued)
- Mfr # RGE2310-23
- Zoro # G910362332
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGE2310-23
Zoro #
G910362332
UPC #
889292312417
Country of Origin
China
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
35.83 in
Width (In.)
24.02 in
Thickness
0.16 in
Details
Color
Medium Brown, Tan, Ice Blue, Brown
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
1.31 lb
Includes
Care Label
Construction
Machine Woven
Backing
Canvas
Machine Washable
Yes
Outdoor Safe
No
Has Fringe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
Yes
Durable/Performance Rated
No
Description
The Regen area rug is the perfect addition to any room. Featuring a timeless updated traditional style, this machine-woven polyester area rug is designed to last. With no pile and high traffic resistance, you can be sure that your new piece will hold up against wear and tear for years to come. Easily cleanable with a cold delicate cycle in the washing machine, this area rug is guaranteed to stay looking beautiful in your home. To ensure maximum longevity, we recommend using a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.