
Reliance RLI-2301 Handmade Area Rug
Mfr # RLI2301-1215
Zoro # G610367408
product price: $5,025.00
/eaKey Features
Color
Brown, Beige, Cream, Charcoal
Style
Cottage
Material
Face: 100% Wool; Warp: 80% Wool, 20% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLI2301-1215
Zoro #
G610367408
UPC #
889292581448
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
0 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.4 in
Details
Color
Brown, Beige, Cream, Charcoal
Style
Cottage
Material
Face: 100% Wool; Warp: 80% Wool, 20% Cotton
Shape
Rectangle
Features
Handmade
Weight
84.6 lb
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Construction
Hand Woven
Has Fringe
Yes
Sub Style
Farmhouse
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
Description
This Reliance area rug will bring a touch of cottage style to any room. Hand-woven in India from 100% wool, this rug is lightweight and durable, making it the perfect choice for high-traffic areas. The no-pile design ensures easy maintenance and cleaning, while a fringe adds a finishing touch. For best results, we recommend using this area rug with a rug pad not included. Professional cleaning only is recommended for proper care. With its cottage style and hand-woven construction, this Reliance area rug is sure to be an eye-catching addition to any home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.