
Reliance RLI-2301 Handmade Area Rug
Mfr # RLI2301-23
Zoro # G110367458
product price: $170.00
/ea
Free Shipping & Returns
Key Features
Color
Brown, Beige, Cream, Charcoal
Style
Cottage
Material
Face: 100% Wool; Warp: 80% Wool, 20% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLI2301-23
Zoro #
G110367458
UPC #
889292202435
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Brown, Beige, Cream, Charcoal
Style
Cottage
Material
Face: 100% Wool; Warp: 80% Wool, 20% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
2.82 lb
Has Fringe
Yes
Durable/Performance Rated
No
High/Low Texture
No
Construction
Hand Woven
Backing
No Backing
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Farmhouse
Description
This Reliance area rug will bring a touch of cottage style to any room. Hand-woven in India from 100% wool, this rug is lightweight and durable, making it the perfect choice for high-traffic areas. The no-pile design ensures easy maintenance and cleaning, while a fringe adds a finishing touch. For best results, we recommend using this area rug with a rug pad not included. Professional cleaning only is recommended for proper care. With its cottage style and hand-woven construction, this Reliance area rug is sure to be an eye-catching addition to any home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.