Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reliance RLI-2301 Handmade Area Rug

  • Mfr # RLI2301-268

  • Zoro # G210367853


product price: $565.00
/ea
Free Shipping & Returns

Key Features

Color
Brown, Beige, Cream, Charcoal
Shape
Runner
Material
Face: 100% Wool; Warp: 80% Wool, 20% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLI2301-268
Zoro #
G210367853
UPC #
889292202442
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.4 in
Size
2 ft 6 in x 8 ft

Details

Color
Brown, Beige, Cream, Charcoal
Shape
Runner
Material
Face: 100% Wool; Warp: 80% Wool, 20% Cotton
Includes
Care Label
Features
Handmade
Weight
9.4 lb
Outdoor Safe
No
Sub Style
Farmhouse
Backing
No Backing
Printed Design
No
High/Low Texture
No
Style
Cottage
Construction
Hand Woven
Durable/Performance Rated
No
Has Fringe
Yes
High Traffic Compatible
Yes
Machine Washable
No

Description

This Reliance area rug will bring a touch of cottage style to any room. Hand-woven in India from 100% wool, this rug is lightweight and durable, making it the perfect choice for high-traffic areas. The no-pile design ensures easy maintenance and cleaning, while a fringe adds a finishing touch. For best results, we recommend using this area rug with a rug pad not included. Professional cleaning only is recommended for proper care. With its cottage style and hand-woven construction, this Reliance area rug is sure to be an eye-catching addition to any home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.