
Reliance RLI-2301 Handmade Area Rug
Mfr # RLI2301-810
Zoro # G510367836
product price: $1,950.00
/ea
Free Shipping & Returns
Key Features
Color
Brown, Beige, Cream, Charcoal
Style
Cottage
Material
Face: 100% Wool; Warp: 80% Wool, 20% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLI2301-810
Zoro #
G510367836
UPC #
889292202466
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Brown, Beige, Cream, Charcoal
Style
Cottage
Material
Face: 100% Wool; Warp: 80% Wool, 20% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
37.6 lb
Sub Style
Farmhouse
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Has Fringe
Yes
Outdoor Safe
No
Construction
Hand Woven
Description
This Reliance area rug will bring a touch of cottage style to any room. Hand-woven in India from 100% wool, this rug is lightweight and durable, making it the perfect choice for high-traffic areas. The no-pile design ensures easy maintenance and cleaning, while a fringe adds a finishing touch. For best results, we recommend using this area rug with a rug pad not included. Professional cleaning only is recommended for proper care. With its cottage style and hand-woven construction, this Reliance area rug is sure to be an eye-catching addition to any home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.