Zoro Homepage

Reliance RLI-2302 Handmade Area Rug

  • Mfr # RLI2302-268

  • Zoro # G910368150


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Light Beige, Cream
Shape
Runner
Material
Face: 100% Wool; Warp: 80% Wool, 20% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLI2302-268
Zoro #
G910368150
UPC #
889292202503
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Black, Light Beige, Cream
Shape
Runner
Material
Face: 100% Wool; Warp: 80% Wool, 20% Cotton
Features
Handmade
Includes
Care Label
Weight
9.4 lb
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Has Fringe
Yes
Construction
Hand Woven
High Traffic Compatible
Yes
Sub Style
Scandinavian
Style
Modern
High/Low Texture
No

Description

This Reliance area rug is perfect for any home looking to add a cottage style touch. Hand woven with wool and no pile, it's sure to bring a unique texture and warmth to your living space. Made in India, the fringe adds an extra layer of detail that will make this piece stand out in any room. With proper care and use of a rug pad not included, you'll be able to enjoy this one-of-a-kind addition for years to come. Professional rug cleaning only is recommended for this product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.