
Reliance RLI-2302 Handmade Area Rug
Mfr # RLI2302-81012
Zoro # G310368088
product price: $1,303.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Light Beige, Cream
Style
Modern
Material
Face: 100% Wool; Warp: 80% Wool, 20% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLI2302-81012
Zoro #
G310368088
UPC #
889292202534
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.4 in
Details
Color
Black, Light Beige, Cream
Style
Modern
Material
Face: 100% Wool; Warp: 80% Wool, 20% Cotton
Shape
Rectangle
Includes
Care Label
Weight
49.82 lb
Features
Handmade
Printed Design
No
High/Low Texture
No
Construction
Hand Woven
Machine Washable
No
Outdoor Safe
No
Has Fringe
Yes
Backing
No Backing
Sub Style
Scandinavian
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
This Reliance area rug is perfect for any home looking to add a cottage style touch. Hand woven with wool and no pile, it's sure to bring a unique texture and warmth to your living space. Made in India, the fringe adds an extra layer of detail that will make this piece stand out in any room. With proper care and use of a rug pad not included, you'll be able to enjoy this one-of-a-kind addition for years to come. Professional rug cleaning only is recommended for this product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.