
Reliance RLI-2304 Handmade Area Rug
Mfr # RLI2304-23
Zoro # G510368154
product price: $170.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Beige
Style
Cottage
Material
Face: 100% Wool; Warp: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLI2304-23
Zoro #
G510368154
UPC #
889292202619
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.5 in
Details
Color
Black, Beige
Style
Cottage
Material
Face: 100% Wool; Warp: 100% Wool
Shape
Rectangle
Weight
3.96 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
Backing
No Backing
Sub Style
Farmhouse
Printed Design
No
High/Low Texture
No
Construction
Hand Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
Yes
Durable/Performance Rated
No
Description
This Reliance area rug is the perfect way to add cottage style charm to your home. Hand-woven with wool in India, this no pile rug has a fringe and requires professional cleaning only for care. A rug pad is recommended for use underneath this piece, allowing you to enjoy its beauty for years to come. The Reliance area rug will be a timeless addition to any room in your house.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.