Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reliance RLI-2304 Handmade Area Rug

  • Mfr # RLI2304-268

  • Zoro # G410368278


product price: $565.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Beige
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Wool
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLI2304-268
Zoro #
G410368278
UPC #
889292202626
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.5 in
Size
2 ft 6 in x 8 ft

Details

Color
Black, Beige
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Wool
Features
Handmade
Includes
Care Label
Weight
13.2 lb
Printed Design
No
Sub Style
Farmhouse
Outdoor Safe
No
Has Fringe
Yes
High Traffic Compatible
Yes
Construction
Hand Woven
Backing
No Backing
Style
Cottage
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No

Description

This Reliance area rug is the perfect way to add cottage style charm to your home. Hand-woven with wool in India, this no pile rug has a fringe and requires professional cleaning only for care. A rug pad is recommended for use underneath this piece, allowing you to enjoy its beauty for years to come. The Reliance area rug will be a timeless addition to any room in your house.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.