
Reliance RLI-2304 Handmade Area Rug
Mfr # RLI2304-810
Zoro # G010368067
product price: $1,950.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Beige
Style
Cottage
Material
Face: 100% Wool; Warp: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RLI2304-810
Zoro #
G010368067
UPC #
889292202640
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in
Details
Color
Black, Beige
Style
Cottage
Material
Face: 100% Wool; Warp: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
52.8 lb
Includes
Care Label
Sub Style
Farmhouse
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
Yes
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Hand Woven
Printed Design
No
Description
This Reliance area rug is the perfect way to add cottage style charm to your home. Hand-woven with wool in India, this no pile rug has a fringe and requires professional cleaning only for care. A rug pad is recommended for use underneath this piece, allowing you to enjoy its beauty for years to come. The Reliance area rug will be a timeless addition to any room in your house.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.