
Reliance RLI-2304 Handmade Area Rug
Mfr # RLI2304-81012
Zoro # G010368036
product price: $2,965.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Beige
Style
Cottage
Material
Face: 100% Wool; Warp: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLI2304-81012
Zoro #
G010368036
UPC #
889292202657
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.5 in
Details
Color
Black, Beige
Style
Cottage
Material
Face: 100% Wool; Warp: 100% Wool
Shape
Rectangle
Weight
69.96 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Construction
Hand Woven
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
Yes
Sub Style
Farmhouse
Backing
No Backing
Description
This Reliance area rug is the perfect way to add cottage style charm to your home. Hand-woven with wool in India, this no pile rug has a fringe and requires professional cleaning only for care. A rug pad is recommended for use underneath this piece, allowing you to enjoy its beauty for years to come. The Reliance area rug will be a timeless addition to any room in your house.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.