Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reliance RLI-2305 Handmade Area Rug

  • Mfr # RLI2305-268

  • Zoro # G510367980


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Medium Gray, Cream
Shape
Runner
Material
Face: 100% Wool
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLI2305-268
Zoro #
G510367980
UPC #
889292202688
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.5 in
Size
2 ft 6 in x 8 ft

Details

Color
Charcoal, Medium Gray, Cream
Shape
Runner
Material
Face: 100% Wool
Features
Handmade
Includes
Care Label
Weight
8.4 lb
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
Yes
Durable/Performance Rated
No
Machine Washable
No
Construction
Hand Woven
High/Low Texture
No
Style
Modern
Printed Design
No
Sub Style
Scandinavian

Description

This beautiful Reliance area rug brings a modern, eye-catching style to your home. Crafted from wool in India, this hand-woven rug is perfect for adding texture and warmth to any room. With its fringe detail and no pile construction, this rug is sure to be the focal point of your space. For lasting durability and protection against wear, we recommend using with a non-slip rug pad not included. For best results, professional cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.