
Reliance RLI-2305 Handmade Area Rug
Mfr # RLI2305-81012
Zoro # G410368728
product price: $1,303.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Medium Gray, Cream
Style
Modern
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLI2305-81012
Zoro #
G410368728
UPC #
889292202718
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.5 in
Details
Color
Charcoal, Medium Gray, Cream
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
44.52 lb
Features
Handmade
Construction
Hand Woven
Durable/Performance Rated
No
Has Fringe
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Sub Style
Scandinavian
Description
This beautiful Reliance area rug brings a modern, eye-catching style to your home. Crafted from wool in India, this hand-woven rug is perfect for adding texture and warmth to any room. With its fringe detail and no pile construction, this rug is sure to be the focal point of your space. For lasting durability and protection against wear, we recommend using with a non-slip rug pad not included. For best results, professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.